Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20"

Item #: 84723

Cat #: 82-F2

UPC: 051128591772

Documents & Guides
Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20 Inch, Rated 1kV/5kV, 2/0 - 4/0 AWG, For Use With Non-Shielded Single/Multiple Conductor Portable Ca
Sign In or Register to view pricing and more.

Overview

Flexible Power Cable Inline Splicing Kit, Diameter: 0.80 - 1.20 Inch, Rated 1kV/5kV, 2/0 - 4/0 AWG, For Use With Non-Shielded Single/Multiple Conductor Portable Ca
3M™ 82-F Series Resin Compression Inline Cable Splice Kit is designed for inline splicing on non-shielded portable power cables and cords. This wet/dry flexible power cable splice kit is suitable for use on single- and multi-conductor cables, depending on the voltage rating. This kit is based on flame-retardant compound 2130 for moisture sealing, toughness and flexibility.
Also known as: 051128591772, 82-F2

Specifications

Size: 0.80 - 1.20 in
Allowable Gauge Range: 2/0 - 3/0
Volts AC Range: 1k - 5k
Size: 0.80 - 1.20 in
Volts AC Range: 1k - 5k
Allowable Gauge Range: 2/0 - 3/0

Customer Reviews

No reviews for this product
(0)