This product may not be available in all locations.
30.5 mm, 2 Element, Start/Stop, Assembled Control Station
Item #: 847221
Cat #: 10250H4240
UPC: 782113223285
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester, 2 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 1 Normally open-2 Normally Closed, Contacts, START/STOP Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Overview
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester, 2 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 1 Normally open-2 Normally Closed, Contacts, START/STOP Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Also known as: 782113223285, 10250H4240
Specifications
Material: | Polyester |
Mounting: | Surface |
Type: | Control Station |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Material: | Polyester |
Type: | Control Station |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)