Expulsion Fuse Refill, 200A, 15.5 kV, Speed E, Type RBA

Item #: 847212

Cat #: 15RBA2-200E

UPC: 786670230182

Sign In or Register to view pricing and more.
Expulsion Fuse Refill, Type Rba, 200 Amp, 15.5 Maximum Kv, Speed E - Standard, Also Used In Rdb Fuseholders

Overview

Expulsion Fuse Refill, Type Rba, 200 Amp, 15.5 Maximum Kv, Speed E - Standard, Also Used In Rdb Fuseholders
Eaton’s RBA (Refillable Boric Acid) and RDB (Refillable Dropout Boric acid) power fuses are expulsion type power fuses designed for indoor or weatherproof enclosure (RBA) or outdoor vented (RDB) applications. RBA/RDB fuses are renewable (refillable) as the descriptions above state.
Also known as: 786670230182, 15RBA2-200E

Specifications

Amps: 200
Type: Fuse, Expulsion Refill
Volts AC: 15.500kV
Amps: 200
Volts AC: 15.500kV
Type: Fuse, Expulsion Refill

Customer Reviews

No reviews for this product
(0)