Toggle Switch Wallplate, 2-Gang, Nylon, White

Item #: 8472

Cat #: 80709-W

UPC: 078477493649

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477493649, 80709-W

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Type: Toggle Switch, Standard
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)