EMG LSM162-2 6V DBL HD EMERG LITE

Item #: 847194

Cat #: LSM162-2

UPC: 782683600639

Sign In or Register to view pricing and more.
Documents & Guides
EMG LSM162-2 6V DBL HD EMERG LITE

Overview

EMG LSM162-2 6V DBL HD EMERG LITE
Also known as: 782683600639, LSM162-2

Specifications

Volts DC: 6
Color: Off-White
Material: Steel
Wattage: 9
Light Technology: Incandescent
Volts DC: 6
Material: Steel
Light Technology: Incandescent
Color: Off-White
Wattage: 9

Customer Reviews

No reviews for this product
(0)