Terminal Block, Mini Rail Mount, Feed Through, Gray, 5.1mm, 20A

Item #: 84719

Cat #: 1492-LM3

UPC: 662073056584

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini Rail Mount, Feed Through, Gray, 5.1 mm, 20 Amp, 600 Volt AC/DC

Overview

Terminal Block, Mini Rail Mount, Feed Through, Gray, 5.1 mm, 20 Amp, 600 Volt AC/DC
Also known as: 662073056584, 1492-LM3

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Gray
Amps: 20
Allowable Gauge Range: 26 - 12
Type: Terminal Block, Feed Through
Color: Gray
Allowable Gauge Range: 26 - 12
Mounting: DIN Rail
Amps: 20

Customer Reviews

No reviews for this product
(0)