Stainless EMC Encl. 12.00x12.0

Item #: 84714

Cat #: CSD12126EMCSS

UPC: 783510259396

Sign In or Register to view pricing and more.
Documents & Guides
Concept EMC, Type 4X, 12.00x12.00x6.00, SS Type 304

Overview

Concept EMC, Type 4X, 12.00x12.00x6.00, SS Type 304
Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in corrosive indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510259396, CSD12126EMCSS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Size: 12 x 12 x 6 in
Mounting: Wall
Height: 12 in
Width: 12 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Size: 12 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)