This product has been discontinued.
Wire Connector, Winged, 22 to 12 AWG, 600V, Yellow
Item #: 84706
Cat #: 312-BAG
UPC: 054007081609
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007081609, 312-BAG
Specifications
Material: | Copper |
Color: | Yellow |
Allowable Gauge Range: | 22 - 12 |
Material: | Copper |
Allowable Gauge Range: | 22 - 12 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)