10 AWG XHHW-2 Stranded Copper, Pink, 500'

Item #: 847017

Cat #: XHHW10STR7PNK500RL

UPC: 980100239961

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG XHHW-2 Stranded Copper, 600V, Pink, 500 Foot Reel.

Overview

10 AWG XHHW-2 Stranded Copper, 600V, Pink, 500 Foot Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100239961, XHHW10STR7PNK500RL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)