This product has been discontinued.
LED Module, High Output, 5 or 6", 13W, 120/277V, 3500K
Item #: 846952
Cat #: LED/RT5/6/HO/900/835
UPC: 046135751400
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 3500K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75140
Overview
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 3500K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75140
Also known as: 046135751400, LED/RT5/6/HO/900/835
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120, 277 |
Diameter: | 5 in, 6 in |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Type: | Module |
Wattage: | 13 |
Diameter: | 5 in, 6 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)