Cover plate, Linergy TR, 2.2mm width, 2 points, for push-in disconnect terminal NSYTRP2, grey

Item #: 846941

Cat #: NSYTRACPK22

UPC: 606480533962

Sign In or Register to view pricing and more.
Cover plate, Linergy TR, 2.2mm width, 2 points, for push-in disconnect terminal NSYTRP2, grey, Set of 50

Overview

Cover plate, Linergy TR, 2.2mm width, 2 points, for push-in disconnect terminal NSYTRP2, grey, Set of 50
Also known as: 606480533962, NSYTRACPK22

Specifications

Type: Terminal Block, End Plate
Size: 2.2 mm
Mounting: DIN Rail
Color: Gray
Standards: California Proposition 65
Type: Terminal Block, End Plate
Mounting: DIN Rail
Standards: California Proposition 65
Size: 2.2 mm
Color: Gray

Customer Reviews

No reviews for this product
(0)