Terminal Block, 5.2mm, 3 Terminal, Gray, 20A, 600VAC, Push In

Item #: 846940

Cat #: NSYTRP23

UPC: 606480533160

Sign In or Register to view pricing and more.
Terminal Block, 5.2 mm, 3 Terminal, Feed Through, Gray, 20 Amp, 600 Volt AC, Push In

Overview

Terminal Block, 5.2 mm, 3 Terminal, Feed Through, Gray, 20 Amp, 600 Volt AC, Push In
Also known as: 606480533160, NSYTRP23

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Color: Gray
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Volts DC: 600
Size: 5.2 mm
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)