PUSH-IN TERMINAL, PROTECTIVE EARTH, 2 POINTS, 2,5MM², GREEN-YELLOW

Item #: 846939

Cat #: NSYTRP22PE

UPC: 606480533153

Sign In or Register to view pricing and more.
PUSH-IN TERMINAL, PROTECTIVE EARTH, 2 POINTS, 2,5MM², GREEN-YELLOW

Overview

PUSH-IN TERMINAL, PROTECTIVE EARTH, 2 POINTS, 2,5MM², GREEN-YELLOW
Also known as: 606480533153, NSYTRP22PE

Specifications

Type: Termional Block, Grounding
Color: Green/Yellow
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Termional Block, Grounding
Volts DC: 600
Size: 5.2 mm
Volts AC: 600
Color: Green/Yellow
Mounting: DIN Rail
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)