Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², orange, set of 50

Item #: 846938

Cat #: NSYTRP22AR

UPC: 606480533146

Sign In or Register to view pricing and more.
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², orange, set of 50

Overview

Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², orange, set of 50
Also known as: 606480533146, NSYTRP22AR

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Color: Orange
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Orange
Volts AC: 600
Volts DC: 600
Size: 5.2 mm
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)