This product has been discontinued.

Machine Bolt, Stainless Steel, 1/2" x 5"
Item #: 846902
Cat #: MBS125
UPC: 781002698647
Documents & Guides
Machine Bolt, Stainless Steel, 1/2" x 5"
Sign In or Register to view pricing and more.
Overview
Machine Bolt, Stainless Steel, 1/2" x 5"
Also known as: 781002698647, MBS125
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Length: | 5 in |
Diameter: | 1/2 in |
Length: | 5 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)