1497 CCT, 130VA

Item #: 84690

Cat #: 1497-N16PK

UPC: 611320448542

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497-N16PK 1497 CCT, 130VA

Overview

AB 1497-N16PK 1497 CCT, 130VA
Also known as: 611320448542, 1497-N16PK

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 130
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 130
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)