This product may not be available in all locations.
Plug-in bridge, Linergy TR, 2 points, for 2.5mm² terminal blocks, 2 way, red, set of 50
Item #: 846889
Cat #: NSYTRAL22
UPC: 785901445623
Sign In or Register to view pricing and more.
Documents & Guides
Plug-in bridge, Linergy TR, 2 points, for 2.5mm² terminal blocks, 2 way, red, set of 50
Overview
Plug-in bridge, Linergy TR, 2 points, for 2.5mm² terminal blocks, 2 way, red, set of 50
Linergy NSYTR plug-in bridge for terminal block. It has red surface treatment. It provides 2 ways for 2.5mm² terminals. It is compatible with TRV screw terminal, TRH IDC, TRP push-in and TRR spring terminal block. Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901445623, NSYTRAL22
Specifications
Type: | Terminal Block, Jumper |
Poles: | 2 |
Color: | Red |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Type: | Terminal Block, Jumper |
Color: | Red |
Mounting: | DIN Rail |
Poles: | 2 |
Size: | 2.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)