Terminal Block, Fuse Carrier, Removable, for 5 x 20mm, 110-250V, LED

Item #: 846863

Cat #: NSYTRASF520M

UPC: 785901713043

Terminal Block, Fuse Carrier, Removable, for 5 x 20 mm, 110 - 250 Volt LED, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fuse Carrier, Removable, for 5 x 20 mm, 110 - 250 Volt LED, 10 per Package
Also known as: 785901713043, NSYTRASF520M

Specifications

Type: Terminal Block, Fuse Carrier
Mounting: DIN Rail
Standards: California Proposition 65
Volts AC Range: 110 - 250
Volts DC Range: 110 - 250
Type: Terminal Block, Fuse Carrier
Standards: California Proposition 65
Volts DC Range: 110 - 250
Mounting: DIN Rail
Volts AC Range: 110 - 250

Customer Reviews

No reviews for this product
(0)