Terminal Block, Fuse Carrier, Removable, for 5 x 20mm, 12 - 30V LED

Item #: 846861

Cat #: NSYTRASF520B

UPC: 785901712534

Sign In or Register to view pricing and more.
Terminal Block, Fuse Carrier, Removable, for 5 x 20 mm, 12 - 30 Volt LED, 10 per Package

Overview

Terminal Block, Fuse Carrier, Removable, for 5 x 20 mm, 12 - 30 Volt LED, 10 per Package
Also known as: 785901712534, NSYTRASF520B

Specifications

Type: Terminal Block, Fuse Carrier
Mounting: DIN Rail
Standards: California Proposition 65
Volts AC Range: 12 - 30
Volts DC Range: 12 - 30
Type: Terminal Block, Fuse Carrier
Standards: California Proposition 65
Volts DC Range: 12 - 30
Mounting: DIN Rail
Volts AC Range: 12 - 30

Customer Reviews

No reviews for this product
(0)