This product may not be available in all locations.
2
more

Relay, Miniature, Plug In, 8 Blade, 12A, 24VDC Coil, 250VAC, 2PDT
Item #: 846859
Cat #: RXM2AB3BD
UPC: 785901876618
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature, Plug In, 8 Blade, 12 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, with LED, without Test Button, and Lock Down Door, 10 per Package
Overview
Relay, Miniature, Plug In, 8 Blade, 12 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, with LED, without Test Button, and Lock Down Door, 10 per Package
Also known as: 785901876618, RXM2AB3BD
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 12 |
Volts AC: | 250 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Relay, Plug-In |
Amps: | 12 |
Base: | 8-Blade |
Poles: | 2 |
Mounting: | Socket |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)