Sign In or Register to view pricing and more.
Documents & Guides
Two Door Floor-mtg Type 4 Enc, Bulletin A4l (large Type 4 Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Steel/gray
Overview
Two Door Floor-mtg Type 4 Enc, Bulletin A4l (large Type 4 Enclosures), Size/dims: 74.06x60.06x12.06, Material/finish: Steel/gray
Also known as: 783510277604, A74H60DULP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)