LED Low-Bay/High-Bay, 120-277V, 4000K

Item #: 846765

Cat #: HBLED-LD4-18-W-UNV-L850-ED2-U

UPC: 080083717859

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens, with Modular Power Receptacle (used for all Cord or Cord and Plug options)

Overview

LED Low-Bay/High Bay, 120-277V, 5000K, 18,000 Lumens, with Modular Power Receptacle (used for all Cord or Cord and Plug options)
The HBLED is an outstanding value for a wide variety of applications and mounting heights.
Also known as: 080083717859, HBLED-LD4-18-W-UNV-L850-ED2-U

Specifications

Type: Low Bay
Lumens: 18000
Light Technology: LED
Size: 2 x 4 ft.
Type: Low Bay
Light Technology: LED
Lumens: 18000
Size: 2 x 4 ft.

Customer Reviews

No reviews for this product
(0)