2' x 4' Low-Profile Recessed Troffer

Item #: 84676

Cat #: 2RT528T5MVOLTGEB95LPM835P

UPC: 784231013816

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Troffer, 2' x 4', (x2) 28W T5 Lamps, 120-277V, Electronic Ballast, Includes Lamps

Overview

Recessed Troffer, 2' x 4', (x2) 28W T5 Lamps, 120-277V, Electronic Ballast, Includes Lamps
Also known as: 784231013816, 2RT528T5MVOLTGEB95LPM835P

Specifications

Wattage: 28
Length: 4 ft, 48 in
Color: White
Material: Steel, Nylon
Width: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 28
Color: White
Width: 2 ft
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Material: Steel, Nylon
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)