10/2 THHN/THWN-2 SOL Copper, Red/White-Red Stripe, 600' CoilPak

Item #: 846751

Cat #: 58105505

UPC: 032886930843

Documents & Guides
SIMpull 10/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe, 600 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 10/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe, 600 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886930843, 58105505

Specifications

Gauge: 10 AWG
Color: Red/White
Conductors: 2
Material: Copper
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Conductors: 2
Length: 600 ft
Family / Style: CoilPAK
Color: Red/White
Material: Copper
Type: Wire Pack