Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 36" x 30" x 12"

Item #: 84675

Cat #: A36H3012SSLP3PT

UPC: 783510143176

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Continuous Hinged Cover, Three Point Latch, Stainless Steel, 36 Inch x 30 Inch x 12 Inch

Overview

Enclosure, NEMA 4X, Continuous Hinged Cover, Three Point Latch, Stainless Steel, 36 Inch x 30 Inch x 12 Inch
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143176, A36H3012SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Depth: 12 in
Width: 30 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)