Liquidtight Connector With Lug, 1/2" Diameter, Steel With Zinc Finish
Item #: 846716
Cat #: STR50GL
UPC: 66236439002
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Connector With Lug, 1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector With Lug, 1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439002, STR50GL
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Finish: | Zinc |
Allowable Gauge Range: | 14 - 4 |
Diameter: | 1/2 in |
Finish: | Zinc |
Material: | Steel |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)