DUPLEX RCPT DEV PLT GALV STL

Item #: 8467

Cat #: 664-RP

UPC: 785991618877

Documents & Guides
Device Plate, Galvanized Steel, Duplex Receptacle, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Sign In or Register to view pricing and more.

No associated products found.

Overview

Device Plate, Galvanized Steel, Duplex Receptacle, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Also known as: 785991618877, 664-RP

Specifications

Color: Gray
Gangs: 1
Material: Steel
Cubic Inches: 90 in³
Color: Gray
Material: Steel
Gangs: 1
Cubic Inches: 90 in³

Customer Reviews

No reviews for this product
(0)