NH FUSE 355A 500V GG/GL SIZE 03

Item #: 846683

Cat #: 355NHG03B

UPC: 051712626224

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 355A, 120 kAIC, Combination fuse status indicator, fuse, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Ceramic body - 355NHG03B

Overview

Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 355A, 120 kAIC, Combination fuse status indicator, fuse, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Ceramic body - 355NHG03B
Eaton's Bussmann series low voltage NH fuses range from 2 amps to 1250 amps and provide world class leading performance and reliability. The range is fully compliant with IEC 60269-1, 60269-2, VDE 0636-2 third party approval and DIN 43620. Incorporating a dual indicator design (front and top) NH fuses are able to give both local visual indication and remote (via microswitch) fuse status. Eaton's Bussmann series NH fuses are available in the following operating classes gg, gff and am.
Also known as: 051712626224, 355NHG03B

Specifications

Mounting: Blade
Volts AC: 500
Class: gG/gL
Type: Fuse Link
Amps: 335
Size: 3
Interrupt Rating DC: 120 kA
Mounting: Blade
Class: gG/gL
Amps: 335
Interrupt Rating DC: 120 kA
Volts AC: 500
Type: Fuse Link
Size: 3

Customer Reviews

No reviews for this product
(0)