Toggle Switch Wallplate, 4-Gang, Nylon, Ivory, Standard Size
Item #: 84668
Cat #: NP4I
UPC: 883778101847
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 4-Gang, Nylon, Ivory, Standard Size
Overview
Toggle Switch Wallplate, 4-Gang, Nylon, Ivory, Standard Size
The Hubbell HUBNP4I wallplate is constructed of a high-impact, self-extinguishing nylon material, reinforcement ribs for extra strength and a smooth easy to clean finish. The captive screw feature holds mounting screws in place.
Also known as: 883778101847, NP4I
Specifications
Mounting: | Device |
Size: | Standard |
Color: | Ivory |
Gangs: | 4 |
Material: | Nylon |
Type: | 4-Gang, Toggle Switch Wallplate |
Mounting: | Device |
Color: | Ivory |
Material: | Nylon |
Size: | Standard |
Gangs: | 4 |
Type: | 4-Gang, Toggle Switch Wallplate |
Customer Reviews
No reviews for this product
(0)