Connection Cable, Gray, PVC Thin, 6m, 5 Pin, Micro Right Angle Female

Item #: 846677

Cat #: 1485GS-P6V5-C

UPC: 887172861710

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Gray, PVC Thin, 6 m, 5 Pin, Stainless Steel, Micro Right Angle Female, Cable End

Overview

Connection Cable, Gray, PVC Thin, 6 m, 5 Pin, Stainless Steel, Micro Right Angle Female, Cable End
Our thick and thin round cable (generally used for trunk and drop cable, respectively) are available in bulk spools or pre-molded cordsets or patchcords. We offer a wide variety of rugged, durable connectivity components for use in round cable systems. These components include T-ports, DeviceBox™, DevicePort™, PowerTap™ and a multitude of other accessories. Stainless steel versions of round cable system components are also available for harsh industrial applications.
Also known as: 887172861710, 1485GS-P6V5-C

Specifications

Gender: Female
Type: Connection Cable
Length: 6 m
Color: Gray
Material: Stainless Steel
Gender: Female
Length: 6 m
Material: Stainless Steel
Type: Connection Cable
Color: Gray

Customer Reviews

No reviews for this product
(0)