This product has been discontinued.
F-Connector Coax In-Line Coupler - Female to Female
Item #:
84667
Cat #:
85-031
UPC:
783250850310
Sign In or Register to view pricing and more.
Documents & Guides
F-Connector Coax In-Line Coupler - Female to FemaleF-Connector Coupler w/ Locknut & Washer, 75 Ohms, 20dB at 1 GHz. Suitable for Wall-Plate Mounting. Includes: (10) Couplers.
Overview
F-Connector Coax In-Line Coupler - Female to FemaleF-Connector Coupler w/ Locknut & Washer, 75 Ohms, 20dB at 1 GHz. Suitable for Wall-Plate Mounting. Includes: (10) Couplers.
Also known as: 783250850310, 85-031, barrel connector
Specifications
Type: | Crimp, F-Splice, RG-59, Twist-On, Coupler, F-Connector, RG-6, RG-6 Quad |
Material: | Brass |
Mounting: | Wallplate |
Gender: | Female/Female |
Type: | Crimp, F-Splice, RG-59, Twist-On, Coupler, F-Connector, RG-6, RG-6 Quad |
Mounting: | Wallplate |
Material: | Brass |
Gender: | Female/Female |
Customer Reviews
No reviews for this product
(0)