
PROLINE DESK CONSOLE
Item #: 84665
Cat #: PGLD1285DC
UPC: 783510143886
Documents & Guides
ProLine Gold Series Desk Console, Type 12, 1176x808x469mm, Lt Gray, Steel
Sign In or Register to view pricing and more.
Overview
ProLine Gold Series Desk Console, Type 12, 1176x808x469mm, Lt Gray, Steel
The ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.
Also known as: 783510143886, PGLD1285DC
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Depth: | 18.470 in |
Width: | 31.810 in |
Height: | 46.280 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 18.470 in |
Height: | 46.280 in |
Material: | Steel |
Width: | 31.810 in |
Customer Reviews
No reviews for this product
(0)