This product has been discontinued.

Grounding Wire Connector, 14 - 10 AWG, Green, Bag of 500
Item #: 84664
Cat #: 512G-BAG
UPC: 054007502326
Documents & Guides
Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid Copper-to-Copper Connections Only.
Sign In or Register to view pricing and more.
Overview
Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 500. For Solid Copper-to-Copper Connections Only.
3M™ Electrical Spring Connector 512G is used to connect 2 or more copper conductors in a grounding application. Its nylon construction provides a flame-retardant property to the connector, making it ideal for use in applications that require safety. The spring design allows them to spin on quickly and tighten down easily. 3M™ Electrical Spring Connector 512G delivers uniform holding power for reliable electrical grounding connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007502326, 512G-BAG, Bag
Specifications
Color: | Red, Green |
Material: | Copper |
Allowable Gauge Range: | 14 - 10 |
Color: | Red, Green |
Allowable Gauge Range: | 14 - 10 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)