Magnetic Ballast, 1-Lamp, 20W, 120V
Item #: 84662
Cat #: LC1420CTPI
UPC: 781087101322
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120 Volt, Pre-Heat Start, For use with the following Linear Lamp Types: (1) F20T12
Sign In or Register to view pricing and more.
Overview
Magnetic Ballast, Fluorescent, Input Voltage: 120 Volt, Pre-Heat Start, For use with the following Linear Lamp Types: (1) F20T12
Also known as: 781087101322, LC1420CTPI
Specifications
Volts AC: | 120 |
Wattage: | 20 |
Type: | Pre-Heat Start, Magnetic |
Shape: | T12 (Tubular) |
Volts AC: | 120 |
Type: | Pre-Heat Start, Magnetic |
Wattage: | 20 |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)