I/O Module, 24VDC Voltage, Output Module, 16 Point, 8 In/8 Out

Item #: 846569

Cat #: IC694MDR390

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 24 Volt DC Voltage, Discrete 8 Isolated Input/8 Normally Open Relay Output, 5 Amp

Overview

I/O Module, 24 Volt DC Voltage, Discrete 8 Isolated Input/8 Normally Open Relay Output, 5 Amp
Also known as: IC694MDR390

Specifications

Mounting: Chassis
Amps: 5
Type: I/O Module, Discrete
Family / Style: PACSystem
Mounting: Chassis
Type: I/O Module, Discrete
Amps: 5
Family / Style: PACSystem

Customer Reviews

No reviews for this product
(0)