![400W Metal Halide HID Lamp, 42K 400W Metal Halide HID Lamp, 42K](https://rexel-cdn.com/products/image.jpg?i=0DA26524-F9BB-42F2-8540-EA32522F503A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
400 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4200K
Overview
400 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4200K
Also known as: 045923058844, S5884
Specifications
Color: | Clear |
Color Temperature: | 4200 (Cool White) |
Wattage: | 400 |
Color Rendering Index (CRI): | 65 |
Lumens: | 42000 |
Light Technology: | HID |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Color: | Clear |
Wattage: | 400 |
Lumens: | 42000 |
Dimmable: | No |
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)