MINIATURE CIRCUIT BREAKER 240/415V 10A

Item #: 846553

Cat #: M9P22610

UPC: 785901511403

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240/415V 10A
Also known as: 785901511403, M9P22610

Specifications

Amps: 10
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 10
Poles: 1
Mounting: DIN Rail
Volts AC: 240

Customer Reviews

No reviews for this product
(0)