Sign In or Register to view pricing and more.
Documents & Guides
Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures), Size/dims: 54.06x42.06x8.06, Material/finish: Steel/paint
Overview
Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures), Size/dims: 54.06x42.06x8.06, Material/finish: Steel/paint
Also known as: 783510264901, A544208LP
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)