2-Way Cable Tie Mounting Base, 0.31", Black
Item #: 846387
Cat #: CTM30C2
UPC: 089306012740
Sign In or Register to view pricing and more.
Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.20 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, Black, 100/pkg
Overview
Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.20 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, Black, 100/pkg
HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.
Also known as: 089306012740, CTM30C2
Specifications
Color: | Black |
Material: | Polyamide |
Mounting: | Rivet, 0.200" Screw Hole |
Color: | Black |
Mounting: | Rivet, 0.200" Screw Hole |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)