Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Type: Twist, Conductor Range: 22 - 14 AWG, Min: 2/18 AWG, Max: 2/14 AWG, Number Of Conductors: 3 To 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 Volt
Overview
Wire Connector, Type: Twist, Conductor Range: 22 - 14 AWG, Min: 2/18 AWG, Max: 2/14 AWG, Number Of Conductors: 3 To 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 Volt
Also known as: 781789610047, WT3-1
Specifications
Color: | Red, Blue, Orange, Gray, Yellow |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 20 - 14 |
Color: | Red, Blue, Orange, Gray, Yellow |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Allowable Gauge Range: | 20 - 14 |
Customer Reviews
No reviews for this product
(0)