350 MCM Aluminum Compression Lug

Item #: 846294

Cat #: ALND-350-12-134

UPC: 783669687552

Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALND series lugs feature c olor coded end caps to identify each size
Also known as: 783669687552, ALND-350-12-134

Specifications

Color: Brown
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Allowable Gauge Range: 350
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)