75 Watt T12 TuffGuard Fluorescent Bulb

Item #: 846263

Cat #: F96T12/DX-ALTO-TG-15PK

UPC: 046677162979

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4500, CRI: 73, Color Temp: 6500K. Length: 96 in. *Philips Part # 16297-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4500, CRI: 73, Color Temp: 6500K. Length: 96 in. *Philips Part # 16297-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677162979, F96T12/DX-ALTO-TG-15PK, Mono pin

Specifications

Lumens: 4500
Color Temperature: 6500 (Daylight)
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 73
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Lumens: 4500
Wattage: 75
Color Rendering Index (CRI): 73
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)