THHN/THWN-2/0-WHT-19STR-CU-500R

Item #: 846235

Cat #: THHN2/0STRWHT500RL

UPC: 980100221751

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THHN/THWN-2/0-WHITE-STR-CU

Overview

THHN/THWN-2/0-WHITE-STR-CU
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100221751, THHN2/0STRWHT500RL

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)