Enclosure, Outdoor Pad Mount, NEMA 3R, 60 x 25 x 18", Steel/Gray

Item #: 84621

Cat #: A60R2518FSLP

UPC: 783510144128

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Outdoor Pad Mount, 3-Point Latch, NEMA 3R, 60 x 25 x 18 Inch, Steel/Gray

Overview

Enclosure, Outdoor Pad Mount, 3-Point Latch, NEMA 3R, 60 x 25 x 18 Inch, Steel/Gray
Also known as: 783510144128, A60R2518FSLP

Specifications

Width: 25 in
Height: 60 in
Depth: 18 in
Size: 60 x 25 x 18 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 25 in
Depth: 18 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 60 in
Size: 60 x 25 x 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)