Large 3R Pad Mount Free Stand, 72 x 72 x 24"

Item #: 84610

Cat #: A72R7224FSLP

UPC: 783510144227

Sign In or Register to view pricing and more.
Documents & Guides
Pad Mount, Type 3R, Two-Door Enclosure, Hinged Cover, 72 x 72 x 24 Inch, Galvanized Steel/Gray Finish

Overview

Pad Mount, Type 3R, Two-Door Enclosure, Hinged Cover, 72 x 72 x 24 Inch, Galvanized Steel/Gray Finish
Also known as: 783510144227, A72R7224FSLP

Specifications

Depth: 24 in
Width: 72 in
Mounting: Surface
Color: Gray
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 24 in
Mounting: Surface
Height: 72 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 72 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)