Push Button, Round Metal Operator, Flush, No Cap, 22.5 mm

Item #: 84609

Cat #: 800FM-F9

UPC: 662073568810

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Round Metal Operator, Flush, No Cap, 22.5 mm

Overview

Push Button, Round Metal Operator, Flush, No Cap, 22.5 mm
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F9 from Rockwell Automation® is a 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568810, 800FM-F9

Specifications

Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Flush, Pushbutton
Size: 22.5 mm
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)