Large 3R Pad Mount Free Stand, 60 x 52 x 18"

Item #: 84602

Cat #: A60R5218FSLP

UPC: 783510144234

Sign In or Register to view pricing and more.
Documents & Guides
Pad Mount, Type 3R, Enclosure, Hinged Cover, 60 Inch x 52 Inch x 18 Inch, Galvanized Steel/Gray Finish

Overview

Pad Mount, Type 3R, Enclosure, Hinged Cover, 60 Inch x 52 Inch x 18 Inch, Galvanized Steel/Gray Finish
Also known as: 783510144234, A60R5218FSLP

Specifications

Width: 52 in
Height: 60 in
Mounting: Surface
Depth: 18 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 52 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 60 in
Depth: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)