Linear Recessed Fluorscent Fixure, Voltage: 120-277V, 48"x24"

Item #: 84597

Cat #: 2AVG332MDRMVOLTGEB10IS

UPC: 784231145500

Sign In or Register to view pricing and more.
Documents & Guides
Indoor Lithonia 2AV Series Avante Linear Recessed Fluorscent Fixure, Voltage Rating: 120-277V, 48"x24"

Overview

Indoor Lithonia 2AV Series Avante Linear Recessed Fluorscent Fixure, Voltage Rating: 120-277V, 48"x24"
Also known as: 784231145500, 2AVG332MDRMVOLTGEB10IS

Specifications

Type: 3-Lamp, Troffer
Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp, Troffer
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)