This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Female End Termination Pico (M8) Number of Pins 3-Pin Female Connector Style Female, Straight
Overview
Female End Termination Pico (M8) Number of Pins 3-Pin Female Connector Style Female, Straight
Allen-Bradley Pico Cable, Female, Straight (Int Threads),Female, Straight (int threads),Standard Materials,3-Pins,3-Pins,Cable,No Connector, Cable - IEC Standard Color Code, No Connector, Same as First End, PVC Cbl, Black, UnShld,24AWG,Cable - IEC Standard Color Code, PVC Cable, Black, 24AWG,Standard,10
Also known as: 612598883394, 889P-F3BB-10
Specifications
Color: | Black/Yellow |
Color: | Black/Yellow |
Customer Reviews
No reviews for this product
(0)