BX ACHCFSTL122SOLREDWHT250FT 12-2

Item #: 845920

Cat #: ACHCFSTL122SOLREDWHT250FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL122SOLREDWHT250FT 12-2 HCF STEEL RED/WHT 250FT REEL

Overview

BX ACHCFSTL122SOLREDWHT250FT 12-2 HCF STEEL RED/WHT 250FT REEL
Also known as: ACHCFSTL122SOLREDWHT250FT

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)